Specifications
Dimensions
- Body Size10 mm
- Port 1 Size/TypeSide Ported
- Port 2 Size/TypeSide Ported
Details
- Actuator TypeSingle Vane
- Angle of Rotation90 °
- MagnetYes
- Mount TypeFlange
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)