Motion
CKP1A40TF-150YZ-X1515

SMC CORP OF AMERICA
CKP1A40TF-150YZ-X1515

CKP1A40TF-150YZ-X1515
MI ITEM #07502278
MFR #CKP1A40TF-150YZ-X1515
Price$330.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKP1A40TF-150YZ-X1515

CKP1A40TF-150YZ-X1515
MI ITEM #07502278
MFR #CKP1A40TF-150YZ-X1515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$330.88/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Built-In Speed Controller
  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Cushion Type
    Built-in Speed Controller
  • Cylinder Style
    Clamp
  • Magnet
    With Magnet
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1-Z
  • Type
    Clamp

Overview

Mfr description
CKP1A40TF-150YZ-X1515 CLAMP CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought