Motion
CKZ2N50TF-30DP

SMC CORP OF AMERICA
CKZ2N50TF-30DP

CKZ2N CLAMP CYLINDER with 50 mm Bore Size
Mi Item #07502287
MFR #CKZ2N50TF-30DP
Price$611.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ2N50TF-30DP

CKZ2N CLAMP CYLINDER with 50 mm Bore Size
Mi Item #07502287
MFR #CKZ2N50TF-30DP

Mfr description
CKZ2N50TF-30DP CKZ2N SLIM LINE CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.70/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Arm Mounting Position
    Both sides
  • Arm Opening Angles
    30 °
  • Auto-Switch
    Yes
  • Body Material
    Steel
  • Body Type
    Steel Body
  • Country of Origin
    US
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    TF-30DP
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Options Included
    F Pnp) Switch Type, P (P, Tf (G) Cylinder Port
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    CKZ2N
  • Special Applications
    Welding
  • Stroke Adjuster Type
    Stopper Bolt
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)