Motion
CKZ2N50TF-60DT

SMC CORP OF AMERICA
CKZ2N50TF-60DT

CKZ2N CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #07502289
MFR #CKZ2N50TF-60DT
Price$582.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ2N50TF-60DT

CKZ2N CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #07502289
MFR #CKZ2N50TF-60DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$582.00/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Arm Mounting Position
    Both sides
  • Arm Opening Angles
    60 °
  • Auto-Switch
    Yes
  • Body Material
    Steel
  • Body Option
    Space Saving Design
  • Body Type
    Steel Body
  • Country of Origin
    US
  • Cylinder Style
    NAAMS Power Clamp Cylinder
  • Cylinder Suffix
    TF-60DT
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Options Included
    Tf (G) Cylinder Port, Turk Pnp Switch Type
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZ2N
  • Special Applications
    Welding
  • Stroke Adjuster Type
    Stopper bolt
  • Type
    Clamp

Overview

Mfr description
CKZ2N50TF-60DT CKZ2N SLIM LINE CLAMP
  • 50mm bore size
  • NAAMS compliant
  • 27 available arm styles
  • Space saving design
  • Port thread type G or NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought