Specifications
Dimensions
- Bore Diameter80 mm
Details
- Arm Opening Angles105 °
- Bracket 1NAAMS compliant
- Mounting TypeNAAMS compliant
- Port Thread StandardG
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZ2N
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)