Specifications
Dimensions
- Bore Diameter80 mm
Details
- ActuationDouble Acting
- Arm Opening Angles15 to 135 °
- Bracket 1NAAMS compliant
- Mounting TypeNAAMS compliant
- Port Thread StandardNPT
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZ2N
- TypeClamp