Motion
CKZ3N50TF-90DPF-X2742A

SMC CORP OF AMERICA
CKZ3N50TF-90DPF-X2742A

CKZ3N50TF-90DPF-X2742A
Mi Item #07502314
MFR #CKZ3N50TF-90DPF-X2742A
Price$646.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ3N50TF-90DPF-X2742A

CKZ3N50TF-90DPF-X2742A
Mi Item #07502314
MFR #CKZ3N50TF-90DPF-X2742A

Mfr description
CKZ3N50TF-90DPF-X2742A CYL, CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.12/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Arm Mounting Position
    Both Sides
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Bracket 1
    Front Flange
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    X2742A
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    116 psi, 0.3 MPa, 8 bar to 44 psi
  • Options Included
    F), Front Mounting, Proximity Switch (P, Rubber Cover, Tf (G) Cylinder Port, X2742A (Base Type)
  • Port Gender
    Female
  • Port Thread Standard
    BSPP (G)
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod Boot
    Rubber Cover
  • Series
    CKZ3N
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)