Motion
CKZ3N63TF-30DTM

SMC CORP OF AMERICA
CKZ3N63TF-30DTM

CKZ3N63TF-30DTM
MI ITEM #07502319
MFR #CKZ3N63TF-30DTM
Price$643.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ3N63TF-30DTM

CKZ3N63TF-30DTM
MI ITEM #07502319
MFR #CKZ3N63TF-30DTM

Mfr description
CKZ3N63TF-30DTM CYL, SLIM LINE CLAMP
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$643.36/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Opening Angles
    15 to 135 °
  • Bracket 1
    NAAMS compliant
  • Mounting Type
    NAAMS compliant
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZN
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)