Motion
DSNU-16-150-PPS-A

FESTO CORPORATION
DSNU-16-150-PPS-A

DSNU-16-150-PPS-A ISO Cylinder
Mi Item #07502367
MFR #DSNU-16-150-PPS-A
Price$121.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSNU-16-150-PPS-A

DSNU-16-150-PPS-A ISO Cylinder
Mi Item #07502367
MFR #DSNU-16-150-PPS-A

Mfr description
1908281 DSNU-16-150-PPS-A CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.02/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Body Type
    Round Body
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    PPS-A
  • Maximum Applied Force
    120.6 N
  • Options Included
    Self-Adjusting Pneumatic End-Position Cushioning
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DSNU
  • Type
    ISO cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)