Motion
B228M20TL

BROWNING
B228M20TL

2763100 High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 20 mm Belt Width, 22 Teeth, Taper Lock Bushed, 1108TL
MI ITEM #07502386
MFR #B228M20TL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B228M20TL

2763100 High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 20 mm Belt Width, 22 Teeth, Taper Lock Bushed, 1108TL
MI ITEM #07502386
MFR #B228M20TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Section Size
    8M
  • Belt Width
    20 mm
  • Bore Diameter  
    0.5000 to 1.0000 in
  • Face Width
    0.7900 in
  • Flange Outside Diameter  
    2.5590 in
  • Keyway Size
    Type A
  • Length Through Bore  
    0.8800 in
  • Maximum Bore
    25.4 mm
  • Minimum Bore
    12.7 mm
  • Outside Diameter
    54.6608 mm
  • Pitch Diameter
    56.0324 mm
  • Weight
    0.60 lb
  • Width
    20 mm

Details

  • Belt Type
    HPT
  • Bore Type
    Bushed
  • Bushing Series
    1108
  • Bushing Type
    Tapered Bore
  • Flange
    64.9986 mm
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B228M20TL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460611501
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    22
  • Product Types
    HPT Sprocket
  • Url Installation Manual

Overview

Mfr description
B228M20TL 22 TOOTH SPROCKET
  • HPT Synchronous pulley, bushed to fit taper lock bushing Ideal for compact drive footprints Well suited for applications over 500 RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought