Motion
B448M20TL

BROWNING
B448M20TL

2762664 High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 20 mm Belt Width, 44 Teeth, Taper Lock Bushed, 2012TL
MI ITEM #07502388
MFR #B448M20TL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B448M20TL

2762664 High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 20 mm Belt Width, 44 Teeth, Taper Lock Bushed, 2012TL
MI ITEM #07502388
MFR #B448M20TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B448M20TL 44 TOOTH SPROCKET
  • HPT Synchronous pulley, bushed to fit taper lock bushing Ideal for compact drive footprints Well suited for applications over 500 RPM

Specifications

  • Belt Type
    HPT
  • Bore Type
    Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Number Of Teeth
  • Bushing Series
    2012
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    0.7900 in
  • Belt Section Size
    8M
  • Number Of Hubs
    0
  • Outside Diameter
    110.6678 mm
  • Pitch Diameter
    112.0394 mm
  • Keyway Size
    Type A
  • Length Through Bore
  • Material
    Steel
  • Weight
    2.80 lb
  • Manufacturer Upc Number
    662460609614
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Bushing Type
    Tapered Bore
  • Flange
    121.0056 mm
  • Manufacturer Catalog Number
    B448M20TL
  • Maximum Bore
    50.8 mm
  • Minimum Bore
    12.7 mm
  • Product Types
    HPT Sprocket
  • Url Installation Manual
  • Width
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text