Motion
HRZ 3 A 22-22 PP A2 UNC

HYDAC CORP
HRZ 3 A 22-22 PP A2 UNC

Twin Tube Clamp - Weld Plate Mounted, 0.87 in Bore, Polypropylene Halves, 22 mm Tube/7/8 in Tube
MI ITEM #07502432
MFR #HRZ 3 A 22-22 PP A2 UNC
List Price$26.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 3 A 22-22 PP A2 UNC

Twin Tube Clamp - Weld Plate Mounted, 0.87 in Bore, Polypropylene Halves, 22 mm Tube/7/8 in Tube
MI ITEM #07502432
MFR #HRZ 3 A 22-22 PP A2 UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.82/each for your price

Overview

Mfr description
HRZ 3 A 22-22 PP A2 UNC

Specifications

  • Clamp Style
    Twin Tube Clamp
  • Clamp Size
    3
  • Clamp Bore Size
    0.87 in
  • Pipe Tube Or Hose Size
    22 mm Tube, 7/8 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    304 Stainless Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    5/16 – 18 x 1-3/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and Hex Head Bolt
  • Manufacturer Catalog Number
    2206902
  • Clamp Type
    Tube Clamp - Twin Style
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text