Motion
23036EMW33

NTN
23036EMW33

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 74 mm Width, Straight Bore, Open, CN
Mi Item #07502478
MFR #23036EMW33
Price$3,900.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23036EMW33

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 74 mm Width, Straight Bore, Open, CN
Mi Item #07502478
MFR #23036EMW33

Mfr description
23036EMW33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,900.70/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    74 mm
  • Precision Rating
    Not Rated
  • Weight
    36.817 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Upc Number
    3413520289393
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    3413520289393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)