Motion
CP96SDB40-320C

SMC CORP OF AMERICA
CP96SDB40-320C

Tie Rod Air Cylinder - 40 mm Bore, 320 mm Stroke, Basic Mount
MI ITEM #07502523
MFR #CP96SDB40-320C
Price$176.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SDB40-320C

Tie Rod Air Cylinder - 40 mm Bore, 320 mm Stroke, Basic Mount
MI ITEM #07502523
MFR #CP96SDB40-320C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$176.35/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    320 mm

Details

  • Country of Origin
    CN
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96

Overview

Mfr description
CP96SDB40-320C CYLINDER, TIE ROD
  • Double acting, standard type, single rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • End of stroke air cushion and rubber bumper
  • Standard stroke up to 800mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought