Motion
HL40SS KIT, HUBLOC 2.000

HUB CITY INC
HL40SS KIT, HUBLOC 2.000

Speed Reducer Bushing Kit - SSHB2073*K Reducer Size, 2.0000 in Bore Dia., Stainless Steel Material
MI ITEM #07502544
MFR #HL40SS KIT, HUBLOC 2.000
List Price$2,676.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HL40SS KIT, HUBLOC 2.000

Speed Reducer Bushing Kit - SSHB2073*K Reducer Size, 2.0000 in Bore Dia., Stainless Steel Material
MI ITEM #07502544
MFR #HL40SS KIT, HUBLOC 2.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,676.32/each for your price

Overview

Mfr description
HL40SS200K BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    SSHB2073*K
  • Bushing Type
    Keyless Bushing
  • Bushing Bore Diameter
    2.0000 in
  • Outside Diameter
    4.0200 in
  • Overall Length
    1.1400 in
  • Material
    Stainless Steel
  • Length Through Bore
    1.1400 in
  • Manufacturer Upc Number
    662961043665
  • Manufacturer Catalog Number
    HL40SS KIT, HUBLOC 2.000
  • Product Types
    Helical Hypoid
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    4.0000 in
  • Shipping Dimensions Width
    4.0000 in
  • Bore Diameter
    2.0000 in
  • Weight
    10.00 lbs
  • Includes
    Two Bushings, Mounting Hardware and HubCap Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text