Motion
BRG23052K.C3

DODGE
BRG23052K.C3

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #07502593
MFR #BRG23052K.C3
Price$9,274.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23052K.C3

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #07502593
MFR #BRG23052K.C3

Mfr description
23052KC3 BRG 422543
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,274.52/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    104 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    900 rpm
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)