Motion
BRG23048K.C3

DODGE
BRG23048K.C3

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07502628
MFR #BRG23048K.C3
Price$6,913.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23048K.C3

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07502628
MFR #BRG23048K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,913.54/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    92 mm

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Dynamic Load Capacity
    260000 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    1000 rpm
  • Maximum Speed
    950 rpm
  • Outer Ring Type
    Not Split
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 230 Series
  • Static Load Capacity
    490000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
23048 K W33 BRG 422031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text