Specifications
Dimensions
- Bore Diameter40 mm
- Stroke5 mm
Details
- Auto-SwitchM9PV - Solid State, General Purpose, 3 wire PNP, Vertical
- Compact Cylinder TypePlate
- Country of OriginUS
- Cylinder SeriesMU
- Made to OrderYes
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesMU-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)