Motion
SYJ5243-5LZ
SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
Mi Item #07502680
MFR #SYJ5243-5LZ
Price$76.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
Mi Item #07502680
MFR #SYJ5243-5LZ

Mfr description
SYJ5243-5LZ STOCK FACTORY
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.74/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2 position double solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    SYJ
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)