Motion
23038 CCK/C3W33

SKF
23038 CCK/C3W33

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 75 mm Width, Tapered 1:12 Bore, C3
MI ITEM #07502705
MFR #23038 CCK/C3W33
Your Price$3,402.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23038 CCK/C3W33

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 75 mm Width, Tapered 1:12 Bore, C3
MI ITEM #07502705
MFR #23038 CCK/C3W33

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,402.69/each(List $4,299.47)

Overview

Mfr description
23038 CCK C3 W33 BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C3

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    Double Row
  • Dynamic Load Capacity
    205925 lbf
  • Static Load Capacity
    301244 lbf
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    Maximum of +390 °F
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Precision Rating
    Not Rated
  • Finish Coating
    None
  • Fillet Radius
    2.00 mm
  • Series
    230
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316576655180
  • UPC_NO
    7316576655180
  • Weight
    38.99 lbs
  • Coating
    None
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C3
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text