Motion
ZPR04UFK10-04-A8

SMC CORP OF AMERICA
ZPR04UFK10-04-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #07502765
MFR #ZPR04UFK10-04-A8
List Price$43.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR04UFK10-04-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #07502765
MFR #ZPR04UFK10-04-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.45/each for your price

Overview

Mfr description
ZPR04UFK10-04-A8 VACUUM PAD, WITH BUFFER
  • Lateral vacuum entry
  • With rotating or non-rotating buffer
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Vacuum Entry Type
    One-touch Fitting 4 mm Tube
  • Buffer Rotation
    Non-Rotating
  • Stroke
    10 mm
  • Mounting Thread Size
    M8 x 1
  • Pad Diameter
    4 mm
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat Style
  • Overall Weight
    46 g
  • Weight
    46 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text