Motion
PFMV530-1-N
Pneumatic Flow Switch - Lead Wire Connection
Mi Item #07502777
MFR #PFMV530-1-N
Price$215.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - Lead Wire Connection
Mi Item #07502777
MFR #PFMV530-1-N

Mfr description
PFMV530-1-N FLOW SENSOR AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.01/each

Specifications

Dimensions

  • Port 1 Size/Type
    M5 female threads
  • Port 2 Size/Type
    M5 Female Thread
  • Port Size
    5 mm
  • Weight
    10 g

Details

  • Country of Origin
    JP
  • Display
    Remote sensor unit
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Number Of Outputs
    1
  • Output Specification
    Analog 1 to 5V
  • Piping Entry Direction
    Straight
  • Proof Pressure
    500 kPa
  • Series
    PFM
  • Signal Response Time
    5 ms
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)