Motion
H031964-100 INDUSTRIAL HOSE

DANFOSS AEROQUIP LLC
H031964-100 INDUSTRIAL HOSE

Eaton H0319 Series Industrial Hose Material Handling;Wildcat Softwall Dry Material
MI ITEM #07502863
MFR #H031964-100 INDUSTRIAL HOSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
H031964-100 INDUSTRIAL HOSE

Eaton H0319 Series Industrial Hose Material Handling;Wildcat Softwall Dry Material
MI ITEM #07502863
MFR #H031964-100 INDUSTRIAL HOSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H031964-100 INDUSTRIAL HOSE
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Material Handling
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    75 psi
  • Burst Pressure
    300 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Color
    Black
  • Minimum Bend Radius
    9.84 in
  • Length
    100.00 ft
  • Wall Thickness
    0.377 in
  • Dash Size
    -64
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Typical Applications
    Dry bulk transfer.
  • Manufacturer Upc Number
    639789265296
  • UPC_NO
    639789265296
  • Manufacturer Catalog
  • Hose Weight
    210.14 lbs/ft
  • Series
    H0319 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H031964-100
  • Max Operating Temperature
    158 °F
  • Tube Material
    Synthetic Rubber
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text