Motion
RLH200EZ
Cam & Groove Coupler - 2 in Vent-Lock® Safety EZ Boss-Lock Female Coupler x 2 in Dust Cap, Straight
MI ITEM #07502869
MFR #RLH200EZ
Price$169.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in Vent-Lock® Safety EZ Boss-Lock Female Coupler x 2 in Dust Cap, Straight
MI ITEM #07502869
MFR #RLH200EZ

Mfr description
RLH200EZ BOSS LOCK DUST CAP 316SS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.09/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type H Dust Cap
  • End 1 Type
    Vent-Lock® Safety EZ Boss-Lock Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)