1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ARO CORP
6662A3-244-C
Air Operated Diaphragm Pump - 145 gpm Max, 120 psi Max, 2 in Inlet / Outlet, Polypropylene Ball, Polypropylene Center Section, Polypropylene Check Seat
MI ITEM #
07502910
MFR #
6662A3-244-C
Price
$8,198.91
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Diaphragm Pumps
ARO CORP 6662A3-244-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARO CORP
6662A3-244-C
Air Operated Diaphragm Pump - 145 gpm Max, 120 psi Max, 2 in Inlet / Outlet, Polypropylene Ball, Polypropylene Center Section, Polypropylene Check Seat
MI ITEM #
07502910
MFR #
6662A3-244-C
Mfr description
6662A3-244-C DIAPHRAGM PUMP 2" NON-METAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8,198
.91
/each
Add to Cart
Specifications
Dimensions
Inlet Outlet Port Sizes
2 in
Details
Ball Material
Polypropylene
Center Section Material
Polypropylene
Check Seat Material
Polypropylene
Instruction Manual
Click here
Max Pressure
120 psi
Maximum Flow Rate
145 gpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items