Overview
Mfr description
SPXHPCA02082XRG CARBON ARMOUR COVERALL
- Exceptional tensile and tear strength
- Moisture wicking and fast drying
- Excellent comfort and durable protection
- Two chest pockets with flaps and snap closure
- Action back for increased movement
- Inset elastic waistband
- Covered FR zip front closure with additional snaps
- FR fabric will not melt, drip, or ignite
- Inherently flame resistant, FR protection will not wash/wear out
- Anti-static fabric meets requirements for shielding factor and half decay time
Specifications
- ColorDark Green
- Manufacturer Catalog
- Arc Rating9 cal/cm²
- MaterialOPF Blend Twill
- Manufacturer Upc Number845811056996
- UPC_NO845811056996
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data