Motion
27420 MECHANICAL MOUNT HF RFID TAG 95058 39, YELLOW,

3M
27420 MECHANICAL MOUNT HF RFID TAG 95058 39, YELLOW,

3M™ Connected Safety ID Mechanical Mount HF RFID Tag CSID-MMTY, 9505839, Yellow, 25/Pack, 1 ea/Case
MI ITEM #07502975
MFR #27420 MECHANICAL MOUNT HF RFID TAG 95058 39, YELLOW,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27420 MECHANICAL MOUNT HF RFID TAG 95058 39, YELLOW,

3M™ Connected Safety ID Mechanical Mount HF RFID Tag CSID-MMTY, 9505839, Yellow, 25/Pack, 1 ea/Case
MI ITEM #07502975
MFR #27420 MECHANICAL MOUNT HF RFID TAG 95058 39, YELLOW,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27420 MECHANICAL MOUNT HF RFID TAG 95058
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, heavy-duty construction
  • Designed to be mechanically mounted to various surfaces
  • Utilizes passive high frequency 13.56 MHz technology with unique ID code programmed and printed on each tag
  • Ready for use with 3M™ Safety & Inspection Manager

Specifications

  • Electrical Equipment Type
    HF RFID
  • Plug Lockout Type
    Mechanically Mounted
  • Color
    Yellow
  • Material
    Nylon
  • Removable Or Installed Cover
    Installed
  • Operating Temperature Range
    -31°F to 185 °F
  • Storage Temperature
    -31 to 185 °F
  • Operating Frequency
    13.56 MHz
  • ECCN
    EAR99
  • Harmonization Code
    8523-52-0010
  • Manufacturer Stock Number
    70071676905
  • Manufacturer Upc Number
    00051131274204
  • UPC_NO
    00051131274204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought