Motion
7010367147 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875021, 8 IN X 2 IN

3M
7010367147 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875021, 8 IN X 2 IN

Standard Abrasives™ Buff and Blend Flap Brush 875021, 8 in x 2 in x 3 in FB072 20-71 A MED Medium Density, 2 per case
MI ITEM #07502978
MFR #7010367147 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875021, 8 IN X 2 IN
Price$250.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367147 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875021, 8 IN X 2 IN

Standard Abrasives™ Buff and Blend Flap Brush 875021, 8 in x 2 in x 3 in FB072 20-71 A MED Medium Density, 2 per case
MI ITEM #07502978
MFR #7010367147 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875021, 8 IN X 2 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$250.18/each

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    70071677648
  • Manufacturer Upc Number
    00051115366611
  • Package Quantity
    2
  • UPC_NO
    00051115366611

Overview

Mfr description
7010367147 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Well-suited for finishing, cleaning, and blending applications on aluminum, brass and stainless steel
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
  • Conformable flaps deliver a consistent in-line brush finish for stainless steel and aluminum parts, leaving no lines on the surface
  • Open web design resists loading and eliminates metal contamination of workpiece
  • Resin coated surface runs cool and is waterproof for use with lubricants
  • Various sizes available for wide range of tools: straight shaft portable grinder, bench motor, backstand, floor lathe, rotary, straight line, and robotic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought