Motion
7100123140 EARMUFF BEHIND-THE-HEAD X1B X-SERIES NRR22 CLASS-A 67127

3M
7100123140 EARMUFF BEHIND-THE-HEAD X1B X-SERIES NRR22 CLASS-A 67127

3M™ PELTOR™ X1 Earmuffs X1B, Behind-the-Head, 10 EA/Case
Mi Item #07502979
MFR #7100123140 EARMUFF BEHIND-THE-HEAD X1B X-SERIES NRR22 CLASS-A 67127
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100123140 EARMUFF BEHIND-THE-HEAD X1B X-SERIES NRR22 CLASS-A 67127

3M™ PELTOR™ X1 Earmuffs X1B, Behind-the-Head, 10 EA/Case
Mi Item #07502979
MFR #7100123140 EARMUFF BEHIND-THE-HEAD X1B X-SERIES NRR22 CLASS-A 67127

Mfr description
7100123140 EARMUFF BEHIND-THE-HEAD X1B
  • For industrial/occupational use only. Not for consumer sale or use.
  • Design of neckband allows earmuffs to be worn with a variety of face shields and headgear
  • Compatible with headgear without accessory slots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Band Position
    Behind the Head
  • Cup Color
    Black
  • Cup Material
    ABS
  • Manufacturer Stock Number
    UU008197715
  • Manufacturer Upc Number
    10078371671270
  • Noise Reduction Rating Nrr
    22 dB
  • Product Line
    PELTOR™
  • UPC_NO
    10078371671270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)