Motion
7100123156 EARMUFF BEHIND-THE-HEAD X2B X-SERIES NRR25 CLASS-A 67126

3M
7100123156 EARMUFF BEHIND-THE-HEAD X2B X-SERIES NRR25 CLASS-A 67126

3M™ PELTOR™ X2 Earmuffs X2B, Behind-the-Head, 10 EA/Case
MI ITEM #07502980
MFR #7100123156 EARMUFF BEHIND-THE-HEAD X2B X-SERIES NRR25 CLASS-A 67126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100123156 EARMUFF BEHIND-THE-HEAD X2B X-SERIES NRR25 CLASS-A 67126

3M™ PELTOR™ X2 Earmuffs X2B, Behind-the-Head, 10 EA/Case
MI ITEM #07502980
MFR #7100123156 EARMUFF BEHIND-THE-HEAD X2B X-SERIES NRR25 CLASS-A 67126

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100123156 EARMUFF BEHIND-THE-HEAD X2B
  • For industrial/occupational use only. Not for consumer sale or use.
  • Design of neckband allows earmuffs to be worn with a variety of face shields and headgear
  • Compatible with headgear without accessory slots
  • Soft, adjustable head strap helps to maintain a secure fit with many different types of headgear
  • Fit can be confirmed: Verify with 3M™ E-A-Rfit™ Dual-Ear Validation System***
  • X2 products have medium attenuation: Perfect for the mid-level noise environments

Specifications

  • Band Position
    Behind the Head
  • Noise Reduction Rating Nrr
    25 dB
  • Product Line
    PELTOR™
  • Cup Color
    Black
  • Cup Material
    ABS
  • Manufacturer Stock Number
    UU008197723
  • Manufacturer Upc Number
    10078371671263
  • UPC_NO
    10078371671263

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought