Overview
Mfr description
93830 PELTOR BLACK TEP-200 REPLACEMENT
- For industrial/occupational use only. Not for consumer sale or use.
- Helps to provide hearing protection against continuous and implulse noises
- Rechargeable Lithium Batteries for power management
- Environmental microphones for level-dependent hearing protection and environmental awareness.
- Variety of replaceable communication eartips for comfort and various NRR levels
Specifications
- TypeEarpiece
- Battery TypeLithium-Ion
- Bluetooth ConnectivityNo ft
- ColorBlack
- Intrinsically Safe StandardNo
- Standards MetIP67
- Manufacturer Stock Number70071677051
- Manufacturer Upc Number00093045938308
- Minimum Order Quantity1
- Product TypesEarpiece
- UPC_NO00093045938308
- Weight0.67 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data