Motion
6587
Z BUG™ Latern and Light - LED Bulb, AA Battery Size, 120 lumens Maximum Light Output, Number of Batteries; 3
MI ITEM #07502999
MFR #6587
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Z BUG™ Latern and Light - LED Bulb, AA Battery Size, 120 lumens Maximum Light Output, Number of Batteries; 3
MI ITEM #07502999
MFR #6587

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6587 Z-BUG LANTERN & LIGHT
  • 120 lumens - 18 hours / 120 meters
  • White (250 lumens) - 6 hours / 10 meters
  • White & NUV LEDs - 24 hours
  • NUV LEDs (395nm) - 40 hours
  • Fully dimmable
  • 360º insect-zapping rails (1,000 - 1,200V)
  • 360º protective cover for electric rails
  • Adjustable handle
  • Side-positioned, ON/OFF button

Specifications

  • Maximum Light Output
    120 lumens
  • Battery Size
    AA
  • Bulb Type
    LED
  • Features & Benefits
    • 120 lumens - 18 hours / 120 meters• White (250 lumens) - 6 hours / 10 meters• White & NUV LEDs - 24 hours• NUV LEDs (395nm) - 40 hours• Fully dimmable• 360º insect-zapping rails (1,000 - 1,200V)• 360º protective cover for electric rails• Adjustable handle• Side-positioned, ON/OFF button
  • Number Of Batteries
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text