Motion
2217
Self-Aligning Ball Bearing - Tapered 1:12, 85 mm ID, 150 mm OD, Open, C0
Mi Item #07503160
MFR #2217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 85 mm ID, 150 mm OD, Open, C0
Mi Item #07503160
MFR #2217

Mfr description
2217 SELF ALIGNING BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Description
    2217 SELF ALIGNING BALL BEARING
  • Internal Clearance
    C0
  • Long Description
    2217 Bearing offers 85 mm tapered 1:12 bore, open closure, 150 mm OD; optimized for heavy machinery (width not specified).
  • Manufacturer Catalog Number
    2217
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)