Motion
DJXG395
NSA Leather High Heat Glove with Aluminized Back
MI ITEM #07503222
MFR #DJXG395
Price$72.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA Leather High Heat Glove with Aluminized Back
MI ITEM #07503222
MFR #DJXG395

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.03/each

Specifications

Dimensions

  • Glove Size
    One Size Fits Most

Details

  • Color
    Green/Aluminized
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811058198
  • Material
    16 oz. Aluminized Rayon
  • UPC_NO
    845811058198

Overview

Mfr description
DJXG395 LEATHER GLOVE WITH ALUMINIZED
  • Provides thermal protection
  • Aluminized back provides radiant heat and molten metal protection
  • Wool & cotton duck lining
  • Winged thumb
  • Tested to ASTM F1060 @ 395F. Average time to second degree burn 20.6 seconds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought