Motion
SPXHPCA0208XLRG
Coverall - Front Covered FR Zipper Closure
Mi Item #07503288
MFR #SPXHPCA0208XLRG
Price$572.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Covered FR Zipper Closure
Mi Item #07503288
MFR #SPXHPCA0208XLRG

Mfr description
SPXHPCA0208XLRG CARBON ARMOUR COVERALL
  • Inherently Flame Resistant
  • Exceptional tensile and tear strength
  • Two chest pockets with flaps and snap closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.62/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Material Weight
    6.4

Details

  • Additional Details
    Two chest pockets with flaps and snap closure, Action back for increased movement, Inset elastic waistband, Covered FR zip front closure
  • Ankle Closure
    Snap
  • Ankle Style
    Zipper Closure
  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269, EN 1149-5, EN ISO 11611 A1, Class 2, EN ISO 11611 A2, Class 2
  • Arc Rating
    9 cal/cm²
  • Closure Type
    Front Covered FR Zipper
  • Color
    Dark Green
  • Cuff Style
    Zipper
  • Description
    NSA CARBON ARMOUR Coverall
  • Fabric Type
    OPF Blend Twill
  • Features
    Action back for increased movement, Anti-Static per EN 1149-5, Covered FR zip front closure, Exceptional tensile and tear strength, Inherently Flame Resistant, Inset elastic waistband, Two chest pockets with flaps and snap closure
  • Flame Resistance
    Yes
  • Front Closure
    Covered FR zip front closure
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Arc Flash
  • Group & Class
    NFPA 70E
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811057122
  • Material
    OPF Blend Twill
  • Max Arc Flash Protection
    9
  • Number Of Pockets
    2
  • Pant Cuff
    Zipper
  • Product Line
    Carbon Armour
  • Product Type
    Coveralls
  • Series
    Carbon Armour
  • Type
    Coverall
  • UPC_NO
    845811057122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)