Motion
ZM072HT
Vacuum Ejector
Mi Item #07503292
MFR #ZM072HT
Price$65.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector
Mi Item #07503292
MFR #ZM072HT

Mfr description
ZM072HT VACUUM EJECTOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.63/each

Specifications

Dimensions

  • Nozzle Diameter  
    0.70 mm

Details

  • Country of Origin
    JP
  • Maximum Vacuum Pressure
    -84 kPa
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)