Motion
58SPAS

LIFT-ALL
58SPAS

DOMESTIC SHACKLES - 0.6250 in Size, 4-1/2 ton Capacity, STEEL Material, Galvanized Coating
Mi Item #07503294
MFR #58SPAS
Price$39.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58SPAS

DOMESTIC SHACKLES - 0.6250 in Size, 4-1/2 ton Capacity, STEEL Material, Galvanized Coating
Mi Item #07503294
MFR #58SPAS

Mfr description
58SPAS SHACKLE
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.10/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.7500 in
  • Eye Diameter
    0.8300 in
  • Inside Shackle Length
    2.4100 in
  • Inside Shackle Width
    1.6300 in
  • Inside Width
    1.0600 in
  • Pin Diameter
    0.7500 in
  • Shackle Size
    0.6250 in
  • Weight
    1.43 lb
  • Width Between The Eyes
    1.0600 in
  • Working Load Limit
    4.5 ton

Details

  • Color
    SILVER/ORANGE
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Material Grade
    Grade A
  • Order Lead Time
    10
  • Package Type
    Box
  • Pin Type
    Screw Pin
  • Standards Met
    RR-C-271F
  • Trademark
    LIFT-ALL®
  • Type
    DOMESTIC SHACKLES
  • UPC_NO
    697886639402
  • Warranty
    Warranty
  • Weight Capacity
    4-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)