Motion
13C265 WIRE BRUSH 1-1/2"X1-1/2" .008

WALTER SURFACE TECH
13C265 WIRE BRUSH 1-1/2"X1-1/2" .008

1-1/2" X 1/4" SPHERICAL STAINLESS STEEL WIRES
MI ITEM #07503300
MFR #13C265 WIRE BRUSH 1-1/2"X1-1/2" .008
Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C265 WIRE BRUSH 1-1/2"X1-1/2" .008

1-1/2" X 1/4" SPHERICAL STAINLESS STEEL WIRES
MI ITEM #07503300
MFR #13C265 WIRE BRUSH 1-1/2"X1-1/2" .008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.34/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Diameter
    4 in
  • Face Width
    1-1/2 in
  • Overall Length
    3 in
  • Shank Diameter
    1/4 in
  • Trim Length
    0.5512 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Stainless Steel, Aluminum
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980181324
  • Max Rpm
    20000 rpm
  • Mount Type
    Arbour
  • Product Type
    End Brushes
  • Specification
    For use on: Aluminum, Stainless Steel
  • Type
    Spherical

Overview

Mfr description
13C265 WIRE BRUSH 1-1/2"X1-1/2" .008
  • Long life; Perfectly balanced; Top quality wire; Cleaning metallic structures; Cleaning pipes, tubing and railings; General surface cleaning; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought