Motion
13C275 WIRE BRUSH 2"X2" .01" 20K RPM

WALTER SURFACE TECH
13C275 WIRE BRUSH 2"X2" .01" 20K RPM

2 X 1/4" SPHERICAL STAINLESS STEEL WIRES
MI ITEM #07503301
MFR #13C275 WIRE BRUSH 2"X2" .01" 20K RPM
List Price$18.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C275 WIRE BRUSH 2"X2" .01" 20K RPM

2 X 1/4" SPHERICAL STAINLESS STEEL WIRES
MI ITEM #07503301
MFR #13C275 WIRE BRUSH 2"X2" .01" 20K RPM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.26/each for your price

Overview

Mfr description
13C275 WIRE BRUSH 2"X2" .01" 20K RPM
  • Long life; Perfectly balanced; Top quality wire; Cleaning metallic structures; Cleaning pipes, tubing and railings; General surface cleaning; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.

Specifications

  • Type
    Spherical
  • Diameter
    2 in
  • Bristle Material
    Stainless Steel, Aluminum
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.01 in
  • Trim Length
    0.7087 in
  • Shank Diameter
    1/4 in
  • Overall Length
    3 in
  • Mount Type
    Arbour
  • Max Rpm
    20000 rpm
  • Bridled
    Not Bridled
  • Flared Bristles
    No
  • Specification
    For use on: Aluminum, Stainless Steel
  • Manufacturer Upc Number
    662980367810
  • Face Width
    2 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text