Specifications
Dimensions
- Bore Diameter125 mm
- Stroke75 mm
Details
- Compact Cylinder TypeLarge Bore
- Country of OriginUS
- Cylinder SeriesNCQ2
- Made to OrderYes
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
Overview
Mfr description
NCQ2B125-75DCMZ COMPACT CYLINDER