Specifications
Details
- Body MaterialAluminum Die Casted
- Flow Direction4-Way
- For Use With SeriesSY5000
- Number Of Ports4
- Number Of Positions3
- Seal MaterialHNBR
- SeriesSY5000
- Unit CommonEach
- Unit SpecificationSingle
- Valve SeriesSY5000
- Wetted Parts MaterialHNBR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)