Motion
P4B-SD-600 MOD

DODGE
P4B-SD-600 MOD

Pillow Block Roller Bearing Unit - 6.0000 in Bore, 4-Bolt Pillow Block Mount
Mi Item #07503729
MFR #P4B-SD-600 MOD
Price$80,798.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-SD-600 MOD

Pillow Block Roller Bearing Unit - 6.0000 in Bore, 4-Bolt Pillow Block Mount
Mi Item #07503729
MFR #P4B-SD-600 MOD

Mfr description
P4B-SD-600 MOD SPEC END PLAY SET 450 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80,798.53/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Bore Inside Diameter
    6.0000 in
  • Inside Diameter
    6.0000 in
  • Shaft Diameter
    6.0000 in
  • Weight
    585 lbs

Details

  • Housing Configuration
    4-Bolt Pillow Block
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    140524
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    SD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)