Motion
PF2D540-19-1
Pneumatic Flow Switch - 4 L/min to 40 L/min Flow Rate
Mi Item #07504524
MFR #PF2D540-19-1
Price$927.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 4 L/min to 40 L/min Flow Rate
Mi Item #07504524
MFR #PF2D540-19-1

Mfr description
PF2D540-19-1 DIGITAL FLOW SWITCH FOR
  • Digital flow switch for de-ionized water & chemicals
  • Remote type sensor unit
  • Flow rate range: 0.4 to 4l/min ~ 4 to 40l/min
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$927.54/each

Specifications

Dimensions

  • Port 1 Size/Type
    0.7500 in
  • Port 2 Size/Type
    0.7500 in

Details

  • Country of Origin
    JP
  • Display
    No Display
  • Flow Rate Range
    4 L/min to 40 L/min
  • Fluid Comp
    Pure Water and Chemicals
  • Mounting Type
    Remote
  • Output Specification
    Pulse Output + Analog Output (1~5V)
  • Rated Flow Range
    4 L/min to 40 L/min
  • Series
    PF2D
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)