Motion
AL-B800
AL-B800 8 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #07504560
MFR #AL-B800
Price$383.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-B800 8 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #07504560
MFR #AL-B800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$383.67/each

Specifications

Dimensions

  • Size
    8

Details

  • Manufacturer Upc Number
    822353150399
  • Material
    Aluminum
  • Maximum Operating Pressure
    50 psi
  • Product Types
    Aluminum Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353150399
  • Working Pressure
    50 psi

Overview

Mfr description
AL-B800 IND HOSE END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought