Motion
XWT08T

MAKITA
XWT08T

Cordless Impact Wrenches & Ratchet - 1/2 in Drive Size
Mi Item #07504610
MFR #XWT08T
Price$1,139.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
XWT08T

Cordless Impact Wrenches & Ratchet - 1/2 in Drive Size
Mi Item #07504610
MFR #XWT08T

Mfr description
XWT08T 1/2"IMPACT WRENCH KIT
  • 3-speed power selection switch provides precise fastening control for a wide range of applications
  • Compact and ergonomic design at only 9" long
  • 1/2" anvil with friction ring for quick and easy socket changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,139.54/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Torque
    1180 ft-lbs

Details

  • Maximum Speed
    1800 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • UPC_NO
    088381838887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)