Motion
12HF12-B
Check Valve - Brass Body Material
Mi Item #07504683
MFR #12HF12-B
Price$404.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Body Material
Mi Item #07504683
MFR #12HF12-B

Mfr description
12HF12-B BRASS CPLR 1-1/2" NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$404.01/each

Specifications

Details

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)