Motion
DRM1204
Drum Funnel Screen - 18.0000 in Diameter, Height: 0.1250 in
Mi Item #07504908
MFR #DRM1204
Price$156.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Funnel Screen - 18.0000 in Diameter, Height: 0.1250 in
Mi Item #07504908
MFR #DRM1204

Mfr description
DRM1204 COARSE DRUM FUNNEL SCREEN
  • Sturdy, coarse screens hold heavier containers and parts for draining
  • Openings catch large debris from poured fluid
  • 14-gauge perforated steel has a durable, powder-coated finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.77/each

Specifications

Dimensions

  • Diameter
    18.0000 in
  • Height
    0.1250 in

Details

  • Compatible Drum Pail Capacity
    55 gal (US)
  • Type
    Drum Screen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)