Motion
DRM1212
Latching Drum Lid - 55 gal Capacity, Funnel - Powder-Coated Steel, Lid Gasket - Nitrile, Bung Gasket - PTFE Material
Mi Item #07504917
MFR #DRM1212
Price$972.97/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latching Drum Lid - 55 gal Capacity, Funnel - Powder-Coated Steel, Lid Gasket - Nitrile, Bung Gasket - PTFE Material
Mi Item #07504917
MFR #DRM1212

Mfr description
DRM1212-YW LATCHING DRUM LID/DRAINING
  • Latching design opens and closes with one hand for easy in-and-out drum access; no nuts, no bolts, no fuss!
  • Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions and keep drum contents secure
  • Add a drum funnel screen (sold separately) for easy draining of waste liquids into open-head drums
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.97/bx

Specifications

Details

  • Compatible Drum Capacity
    55 gal (US)
  • Material
    Bung Gasket - PTFE, Funnel - Powder-Coated Steel, Lid Gasket - Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)