Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- Weight5.21 lbs
Details
- Both Ends Gender TypeMale to Male
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 1-5/16–12
Overview
Mfr description
16MJ-16MJ-LX90S (7252-10125)