Motion
BW-ALB300
BW-ALB300 3 in. Size Aluminum Part B Female Coupler
MI ITEM #07505015
MFR #BW-ALB300
Price$71.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BW-ALB300 3 in. Size Aluminum Part B Female Coupler
MI ITEM #07505015
MFR #BW-ALB300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.36/each

Specifications

Dimensions

  • Size
    3
  • Weight
    1.64 lb

Details

  • Additional Details
    •BW Items are Dual Purpose •Butt Weld to Schedule 40 Pipe or Socket Weld to Nominal OD Tubing
  • Coupling Connection Type
    Female
  • End Type 2
    Butt Weld
  • Manufacturer Upc Number
    822353140192
  • Material
    Aluminum
  • Product Types
    Aluminum Part B Female Couplers
  • Type
    Female Coupler
  • UPC_NO
    822353140192
  • Working Pressure
    150 psi

Overview

Mfr description
BW-ALB 300 GASKETS
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains
  • Aluminum alloy is specially designed for high tensile strength, lightness and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • Hose shanks specially designed for easy assembly with Tigerflex type hoses
  • Aluminum couplings supplied with brass handles which results in less wear on connecting parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text